Motion
REDIMAX-150X400

KURIYAMA OF AMERICA
REDIMAX-150X400

Redi-Max™ 1 1/2 in. ID Non-Conductive High Oil-Resistant General Service Hose
MI ITEM #10919675
MFR #REDIMAX-150X400
Price$21.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
REDIMAX-150X400

Redi-Max™ 1 1/2 in. ID Non-Conductive High Oil-Resistant General Service Hose
MI ITEM #10919675
MFR #REDIMAX-150X400

Mfr description
REDIMAX-150X400 RED HIGH OR 250PSI 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.09/ft

Specifications

Details

  • Color
    Red
  • Hose Covering Material
    Red Nitrile/PVC, RMA Class A Oil Resistant.
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • UPC_NO
    822353174418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)