1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
KURIYAMA OF AMERICA REGP-038X50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KURIYAMA OF AMERICA
REGP-038X50
Redi-GP™ 11/16 in. OD and 50 ft Reel Length EPDM Rubber General Purpose Air & Water Hose
MI ITEM #
10919706
MFR #
REGP-038X50
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
REGP-038X50 RED EPDM GP 250PSI 3/8"X50'
Specifications
Working Pressure
250 psi
Hose Covering Material
Black or Red Abrasion and Ozone resistant EPDM, Limited Oil Resistance.
Color
Red
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought