1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KURIYAMA OF AMERICA
REGP-050X25
Redi-GP™ 27/32 in. OD and 25 ft Reel Length EPDM Rubber General Purpose Air & Water Hose
Mi Item #
10919707
MFR #
REGP-050X25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
KURIYAMA OF AMERICA REGP-050X25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KURIYAMA OF AMERICA
REGP-050X25
Redi-GP™ 27/32 in. OD and 25 ft Reel Length EPDM Rubber General Purpose Air & Water Hose
Mi Item #
10919707
MFR #
REGP-050X25
Mfr description
REGP-050X25 RED EPDM GP 250PSI 1/2"X25'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Color
Red
Hose Covering Material
Black or Red Abrasion and Ozone resistant EPDM, Limited Oil Resistance.
Working Pressure
250 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items