1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KURIYAMA OF AMERICA
REGP-075X25
Redi-GP™ 1 5/32 in. OD and 25 ft Reel Length EPDM Rubber General Purpose Air & Water Hose
MI ITEM #
10919709
MFR #
REGP-075X25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
KURIYAMA OF AMERICA REGP-075X25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KURIYAMA OF AMERICA
REGP-075X25
Redi-GP™ 1 5/32 in. OD and 25 ft Reel Length EPDM Rubber General Purpose Air & Water Hose
MI ITEM #
10919709
MFR #
REGP-075X25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
REGP-075X25 RED EPDM GP 250PSI 3/4"X25'
Specifications
Working Pressure
250 psi
Hose Covering Material
Black or Red Abrasion and Ozone resistant EPDM, Limited Oil Resistance.
Color
Red
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought