Motion
RHS1000
RHS1000 10 in. Size Round Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #10919734
MFR #RHS1000
Price$896.65/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHS1000 10 in. Size Round Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #10919734
MFR #RHS1000

Mfr description
RHS1000 10" ROUND HOLE STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$896.65/pc

Specifications

Dimensions

  • Size
    10 in
  • Weight
    26.50 lb

Details

  • Manufacturer Upc Number
    822353175408
  • Material
    Steel
  • Product Types
    Round Hole Zinc Plated Steel Strainer (NPSM Threads)
  • Type
    Round Hole Steel Strainer
  • UPC_NO
    822353175408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)