Motion
SA-B200
SA-B200 2 in. Size Brass Spool Adapter
MI ITEM #10919738
MFR #SA-B200
List Price$114.97/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SA-B200 2 in. Size Brass Spool Adapter
MI ITEM #10919738
MFR #SA-B200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.97/pc for your price

Overview

Mfr description
SA-B200 BRASS SPOOL ADAPTER 2"
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Brass alloy is specially designed for high tensile strength and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • Type
    Quick-Acting Coupling
  • Product Types
    Brass Spool Adapters
  • Size
    2
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • End Type
    Adapter
  • Manufacturer Upc Number
    822353079522
  • UPC_NO
    822353079522
  • Material
    Brass
  • Weight
    2.11 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought