Motion
SA-B300
SA-B300 3 in. Size Brass Spool Adapter
Mi Item #10919740
MFR #SA-B300
Price$336.06/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SA-B300 3 in. Size Brass Spool Adapter
Mi Item #10919740
MFR #SA-B300

Mfr description
SA-B300 BRASS SPOOL ADAPTER 3"
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.06/pc

Specifications

Dimensions

  • Size
    3
  • Weight
    3.69 lb

Details

  • End Type
    Adapter
  • Manufacturer Upc Number
    822353079546
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Brass
  • Product Types
    Brass Spool Adapters
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353079546
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)