Motion
SA-SS3040
SA-SS3040 3 x 4 in. Size Stainless Steel (SS316) Spool Adapter
MI ITEM #10919744
MFR #SA-SS3040
List Price$330.38/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SA-SS3040 3 x 4 in. Size Stainless Steel (SS316) Spool Adapter
MI ITEM #10919744
MFR #SA-SS3040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$330.38/pc for your price

Overview

Mfr description
SA-SS3040 ST-STL SPOOL ADAPTER 3"X4"
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • Type
    Quick-Acting Coupling
  • Product Types
    Stainless Steel (SS316) Spool Adapters
  • Size
    3 x 4
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • End Type
    Adapter
  • Manufacturer Upc Number
    822353079669
  • UPC_NO
    822353079669
  • Material
    Stainless Steel
  • Weight
    5.28 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text