Motion
SB-AL3
Hose End - Aluminum Material, 1-1/4 in Hose ID, Female
Mi Item #10919751
MFR #SB-AL3
Price$52.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material, 1-1/4 in Hose ID, Female
Mi Item #10919751
MFR #SB-AL3

Mfr description
SB-AL3 SB-3ALUM FLLFLOW 1-1/2"NPT FEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.36/pc

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • End 2 Size
    1.5000 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Outer Diameter
    2.3750 in
  • Size
    1.2500 in
  • Thread Size
    1-1/2 in
  • Weight
    1.05 lbs

Details

  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Female
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Coupling
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Seal Material
    SRG-2
  • Thread Type
    NPT
  • Type
    Two Lug Female Threaded Coupling
  • UPC_NO
    822353063156
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)