Motion
SCF-SS20256
Hose End - Stainless Steel Material, 2 in Hose ID
Mi Item #10919769
MFR #SCF-SS20256
Price$103.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 2 in Hose ID
Mi Item #10919769
MFR #SCF-SS20256

Mfr description
SCF-SS20256 SANITARY CRIMP FERRULE 2.56"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.55/pc

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    2.8000 in
  • Weight
    0.68 lbs

Details

  • Additional Details
    Smooth 64RA surface finish, Designed for use with TCS-SS, FBS-SS, MBS-SS, FILS-SS, MILS-SS and TES-SS series fittings
  • Application
    Sanitary
  • Fitting Type
    Sanitary Fittings
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • UPC_NO
    822353205563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)