Motion
SCF-SS25307
Hose End - Stainless Steel Material, 2-1/2 in Hose ID
MI ITEM #10919777
MFR #SCF-SS25307
Price$248.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 2-1/2 in Hose ID
MI ITEM #10919777
MFR #SCF-SS25307

Mfr description
SCF-SS25307 SANITARY CRIMP FERRULE 3.07"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.91/pc

Specifications

Dimensions

  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Length
    3.2500 in
  • Weight
    0.98 lbs

Details

  • Additional Details
    Smooth 64RA surface finish, Designed for use with TCS-SS, FBS-SS, MBS-SS, FILS-SS, MILS-SS and TES-SS series fittings
  • Application
    Sanitary
  • Configuration
    Straight
  • Fitting Connection Family
    Sanitary Fittings
  • Fitting Type
    Sanitary Fittings
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Type
    Sanitary 304 Stainless Steel Crimp Ferrule
  • UPC_NO
    822353213742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)