Motion
SDBCR-12
SDBCR-12 TigerClamp™ 12 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
MI ITEM #10919803
MFR #SDBCR-12
Your Price$53.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDBCR-12 TigerClamp™ 12 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
MI ITEM #10919803
MFR #SDBCR-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.04/pc(List $70.49)

Overview

Mfr description
SDBCR-12 RIGHT HAND SPIRAL DB CLMP 12"

Specifications

  • Material
    Zinc Plated Carbon Steel
  • Inside Diameter
    12 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353206867
  • Product Types
    Tiger Clamps™ Spiral Double Bolt Clamps for Clockwise Helix Hoses
  • Type
    Spiral Double Bolt Clamp
  • UPC_NO
    822353206867
  • Weight
    4.14 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought