Specifications
Details
- Additional DetailsMade in the USA
- ColorYellow
- Manufacturer Upc Number822353174845
- ManufacturerName (description attribute)Kuriyama
- Product TypesSOLARGUARD™ SG™ Series Standard Duty PVC Liquid Suction Hose with High UV Resistance
- Typical ApplicationsAgricultural liquid fertilizer, Air seeder lines, Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - standard duty
- UPC_NO822353174845
- Working Pressure55 psi
Overview
Mfr description
SG300X100 SOLARGUARD HOSE 3"X100'
- Advanced UV Protection! - The hose material is specially formulated to resist the cracking that can result from exposure to damaging UV light. Our tests show the Solarguard material retained 97% of its original tensile strength after prolonged UV exposure, compared to only 55% tensile strength retention for similar PVC hoses. (This information is based on independent third party test reports which are, to the best of our knowledge, complete and accurate. However, no warranty is expressed or implied, as specific application parameters such as temperature, stress and strain, and chemical exposure vary widely.) "Safety Yellow" Color - For high visibility on job site. Reduces risk of tripping or driving over hose. Smooth Outer Cover - Provides smooth surface for banding. Phthalate Free