Motion
SH500X100
SH500X100 SH™ Series 5 in. ID Standard Duty Low Temperature PVC Liquid Suction Hose
Mi Item #10919854
MFR #SH500X100
Price$40.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SH500X100 SH™ Series 5 in. ID Standard Duty Low Temperature PVC Liquid Suction Hose
Mi Item #10919854
MFR #SH500X100

Mfr description
SH500X100 TIGERFLEX SH HMW HOSE 5"X100'
  • "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Transparent Construction - "See-the-flow." Allows for visual conformation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.66/ft

Specifications

Details

  • Additional Details
    Made in the USA Our Most Flexible Suction Hose
  • Color
    Transparent Construction
  • Hose Covering Material
    PVC
  • Hose Type
    Standard Duty Low Temperature PVC Liquid Suction Hose
  • Manufacturer Upc Number
    822353061251
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    SH™ Series Standard Duty Low Temperature PVC Liquid Suction Hose
  • Typical Applications
    Drain lines, Dust collection, Gold Dredging, Water Suction - Standard Duty
  • UPC_NO
    822353061251
  • Working Pressure
    20 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)