Overview
Mfr description
SH800X60 TIGERFLEX SH HMW HOSE 8"X60'
- "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Transparent Construction - "See-the-flow." Allows for visual conformation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
Specifications
- Product TypesSH™ Series Standard Duty Low Temperature PVC Liquid Suction Hose
- Hose TypeStandard Duty Low Temperature PVC Liquid Suction Hose
- Working Pressure10 psi
- Additional DetailsMade in the USA Our Most Flexible Suction Hose
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialPVC
- ColorTransparent Construction
- Typical ApplicationsDrain lines, Dust collection, Gold Dredging, Water Suction - Standard Duty
- Manufacturer Upc Number822353062173
- UPC_NO822353062173
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data