Motion
SHF-12
SHF-12 3/4 " STEAM HOSE FERRULE
Mi Item #10919866
MFR #SHF-12
Price$15.27/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHF-12 3/4 " STEAM HOSE FERRULE
Mi Item #10919866
MFR #SHF-12

Mfr description
SHF-12 3/4 " STEAM HOSE FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.27/pc

Specifications

Dimensions

  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Weight
    0.24 lbs

Details

  • Additional Details
    Designed for use in medium to high-pressure steam applications, Designed for use with Alfagomma T340, T341, & T343 series hoses, The metal-to-metal design provides for optimum sealing at high temperatures, Couplings with wing nut female NPS threads connect with male NPS threaded adapters known as spuds. Spuds come with multiple threaded options on the other end, and a copper seal for optimum sealing.
  • Application
    Steam
  • Compatible Hose Series
    Alfagomma T340, T341, & T343
  • For Use With
    Female Ground Joint (SHGJ Series), Alfagomma T340, T341, and T343 series hoses
  • Maximum Operating Pressure
    270 psi
  • Maximum Working Pressure
    270 psi, 18.62 bar
  • Product Types
    Ferrule
  • Type
    Crimp Ferrule
  • Working Pressure
    270 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)