Motion
SHF-16
SHF-16 1 " STEAM HOSE FERRULE
Mi Item #10919867
MFR #SHF-16
Price$26.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHF-16 1 " STEAM HOSE FERRULE
Mi Item #10919867
MFR #SHF-16

Mfr description
SHF-16 1 " STEAM HOSE FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.14/pc

Specifications

Dimensions

  • Weight
    0.46 lbs

Details

  • Additional Details
    Designed for use in medium to high-pressure steam applications, Designed for use with Alfagomma T340, T341, & T343 series hoses, The metal-to-metal design provides for optimum sealing at high temperatures
  • Application
    Steam
  • Compatible Hose Series
    Alfagomma T340, T341, & T343
  • For Use With
    Female Ground Joint (SHGJ Series), Alfagomma T340, T341, and T343 series hoses
  • Maximum Operating Pressure
    270 psi
  • Maximum Working Pressure
    270 psi, 18.6 bar
  • Product Types
    Ferrule
  • Type
    Crimp Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)