Motion
SHGJ-CR050
SHGJ-CR050 STEAM FEM. GJ CRIMP SET 1/2"
Mi Item #10919871
MFR #SHGJ-CR050
Price$61.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHGJ-CR050 STEAM FEM. GJ CRIMP SET 1/2"
Mi Item #10919871
MFR #SHGJ-CR050

Mfr description
SHGJ-CR050 STEAM FEM. GJ CRIMP SET 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.29/pc

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    1/2 in
  • Weight
    0.75 lbs

Details

  • Additional Details
    Designed for use in medium to high-pressure steam applications. Designed for use with Alfagomma T340, T341, & T343 series hoses. The metal-to-metal design provides for optimum sealing at high temperatures. Couplings with wing nut female NPS threads connect with male NPS threaded adapters known as spuds. Spuds come with multiple threaded options on the other end, and a copper seal for optimum sealing.
  • Application
    Steam
  • Compatible Hose Series
    Alfagomma T340, T341, & T343
  • End Gender
    Female
  • Fitting Connection Family
    NPT
  • Maximum Operating Pressure
    270 psi
  • Maximum Working Pressure
    270 psi, 18.6 bar
  • Seal Material
    Copper
  • Type
    Female Crimp Ground Joint with Wing Nut and Female NPT Spud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)