Motion
SHGJ-CR125
SHGJ-CR125 STEAM FEM. GJ CRIMP SET 1-1/4
Mi Item #10919874
MFR #SHGJ-CR125
Price$290.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHGJ-CR125 STEAM FEM. GJ CRIMP SET 1-1/4
Mi Item #10919874
MFR #SHGJ-CR125

Mfr description
SHGJ-CR125 STEAM FEM. GJ CRIMP SET 1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.11/pc

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Size
    1.2500 in
  • Thread Size
    1-1/4 in
  • Weight
    3.75 lbs

Details

  • Application
    Steam
  • Compatible Hose Series
    Alfagomma T340, T341, & T343
  • Configuration
    Straight
  • Connection Type
    Female Crimp Ground Joint with Wing Nut and Female NPT Spud
  • End 1 Style
    Female Crimp Ground Joint with Wing Nut and Female NPT Spud
  • End Gender
    Female
  • Fitting Connection Family
    NPT
  • Maximum Operating Pressure
    270 psi
  • Maximum Working Pressure
    270 psi, 18.6 bar
  • Seal Material
    Copper
  • Thread Type
    Female Crimp Ground Joint with Wing Nut and Female NPT Spud
  • Type
    Female Crimp Ground Joint with Wing Nut and Female NPT Spud
  • Working Pressure
    270 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)