Motion
SHGJ-CR150
SHGJ-CR150 STEAM FEM. GJ CRIMP SET 1-1/2
Mi Item #10919875
MFR #SHGJ-CR150
Price$294.00/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHGJ-CR150 STEAM FEM. GJ CRIMP SET 1-1/2
Mi Item #10919875
MFR #SHGJ-CR150

Mfr description
SHGJ-CR150 STEAM FEM. GJ CRIMP SET 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.00/pc

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Thread Size
    1-1/2 in
  • Weight
    3.68 lbs

Details

  • Additional Details
    Designed for use in medium to high-pressure steam applications, Designed for use with Alfagomma T340, T341, & T343 series hoses, The metal-to-metal design provides for optimum sealing at high temperatures, Couplings with wing nut female NPS threads connect with male NPS threaded adapters known as spuds. Spuds come with multiple threaded options on the other end, and a copper seal for optimum sealing.
  • Application
    Steam
  • Compatible Hose Series
    Alfagomma T340, T341, & T343
  • Connection Type
    Ground Joint
  • End 1 Style
    Ground Joint
  • End Gender
    Female
  • Fitting Connection Family
    Ground Joint
  • Maximum Operating Pressure
    270 psi
  • Maximum Working Pressure
    270 psi, 18.6 bar
  • Seal Material
    Copper
  • Seal Type
    Metal-to-Metal
  • Thread Type
    Ground Joint
  • Type
    Female Crimp Ground Joint with Wing Nut and Female NPT Spud
  • Working Pressure
    270 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)