Motion
SHS1000
SHS1000 10 in. Size Square Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #10919882
MFR #SHS1000
List Price$855.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHS1000 10 in. Size Square Hole Zinc Plated Steel Strainer (NPSM Threads)
MI ITEM #10919882
MFR #SHS1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$855.91/pc for your price

Overview

Mfr description
SHS1000 10" SQUARE HOLE STRAINER

Specifications

  • Material
    Steel
  • Type
    Square Hole Steel Strainer
  • Size
    10 in
  • Weight
    26.50 lb
  • Manufacturer Upc Number
    822353175422
  • UPC_NO
    822353175422
  • Product Types
    Square Hole Zinc Plated Steel Strainer (NPSM Threads)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought