Motion
SHS800
SHS800 8 in. Size Square Hole Zinc Plated Steel Strainer (NPSM Threads)
Mi Item #10919884
MFR #SHS800
Price$314.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHS800 8 in. Size Square Hole Zinc Plated Steel Strainer (NPSM Threads)
Mi Item #10919884
MFR #SHS800

Mfr description
SHS800 8" SQUARE HOLE STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.71/pc

Specifications

Dimensions

  • Size
    8 in
  • Weight
    7.34 lb

Details

  • Manufacturer Upc Number
    822353175415
  • Material
    Steel
  • Product Types
    Square Hole Zinc Plated Steel Strainer (NPSM Threads)
  • Type
    Square Hole Steel Strainer
  • UPC_NO
    822353175415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)