Overview
Mfr description
SJMD250X50 S.J. MILL DISCHARGE 2-1/2"X50
- Versatile Natural Rubber Tube - Exhibits a good combination of strength and extreme flexibility for ease-of-use. Wide Service Temperature Range - Hose may be used in a wide range of service temperature ranges from - 25 ºF to +185 ºF. Double and Single Jacket Options - Available with a double jacket for additional external abrasion resistance. Identification Stripe - Red stripe indicates single jacket version, blue stripe indicates double jacket version. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses. Storage/Shipping Carton - Hoses are individually packaged in cartons for ease of handling and shipping.
Specifications
- Product TypesMill Discharge Hose - Single Jacket with Red Stripe
- Working Pressure150 psi
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsConstruction pumps, Plant clean-up, Pump water discharge, Wash down - ships/factories
- Manufacturer Upc Number822353064511
- UPC_NO822353064511
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data