Motion
SJMD400X50
SJMD400X50 4 in. Size and 50 ft Coil Length Mill Discharge Hose - Single Jacket with Red Stripe
MI ITEM #10919906
MFR #SJMD400X50
List Price$8.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SJMD400X50 4 in. Size and 50 ft Coil Length Mill Discharge Hose - Single Jacket with Red Stripe
MI ITEM #10919906
MFR #SJMD400X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.73/ft for your price

Overview

Mfr description
SJMD400X50 S.J. MILL DISCHARGE 4" X 50'
  • Versatile Natural Rubber Tube - Exhibits a good combination of strength and extreme flexibility for ease-of-use. Wide Service Temperature Range - Hose may be used in a wide range of service temperature ranges from - 25 ºF to +185 ºF. Double and Single Jacket Options - Available with a double jacket for additional external abrasion resistance. Identification Stripe - Red stripe indicates single jacket version, blue stripe indicates double jacket version. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses. Storage/Shipping Carton - Hoses are individually packaged in cartons for ease of handling and shipping.

Specifications

  • Product Types
    Mill Discharge Hose - Single Jacket with Red Stripe
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    Construction pumps, Plant clean-up, Pump water discharge, Wash down - ships/factories
  • Manufacturer Upc Number
    822353064535
  • UPC_NO
    822353064535

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text