Overview
Mfr description
SLGR-MM02X250 4K SLITHR LAT LINE MXM 1/8
Specifications
- Working Pressure4000 psi
- ManufacturerName (description attribute)Kuriyama
- ColorGreen
- UPC_NO822353211601
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data