Motion
SLGR-MM06X300

KURIYAMA OF AMERICA
SLGR-MM06X300

SLGR Series 3/8 in. Hose ID and 300 ft Assembled Length 4,000 PSI Piranha® Green Slither® Cover Jetting/Lateral Line Hose Assembly
MI ITEM #10920035
MFR #SLGR-MM06X300
Price$988.97/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
SLGR-MM06X300

SLGR Series 3/8 in. Hose ID and 300 ft Assembled Length 4,000 PSI Piranha® Green Slither® Cover Jetting/Lateral Line Hose Assembly
MI ITEM #10920035
MFR #SLGR-MM06X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$988.97/pc

Specifications

Details

  • Color
    Green
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • UPC_NO
    822353173664
  • Working Pressure
    4000 psi

Overview

Mfr description
SLGR-MM06X300 4K SLITHR LAT LINE MXM 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought