Motion
SLR600X100
SLR600X100 SOLARGUARD™ SLR™ Series 6 in. ID and 100 ft Standard Length Heavy Duty PVC Liquid Suction Hose with High UV Resistance
MI ITEM #10920044
MFR #SLR600X100
Price$37.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLR600X100 SOLARGUARD™ SLR™ Series 6 in. ID and 100 ft Standard Length Heavy Duty PVC Liquid Suction Hose with High UV Resistance
MI ITEM #10920044
MFR #SLR600X100

Mfr description
SLR600X100 SOLARGUARD HOSE 6"X100'
  • Advanced UV Protection! - The hose material is specially formulated to resist the cracking that can result from exposure to damaging UV light. Our tests show the Solarguard material retained 97% of its original tensile strength after prolonged UV exposure, compared to only 55% tensile strength retention for similar PVC hoses. (This information is based on independent third party test reports which are, to the best of our knowledge, complete and accurate. However, no warranty is expressed or implied, as specific application parameters such as temperature, stress and strain, and chemical exposure vary widely.) “Safety Yellow” Color - For high visibility on job site. Reduces risk of tripping or driving over hose. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.73/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Yellow
  • Manufacturer Upc Number
    822353179802
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    SOLARGUARD™ SLR™ Series Heavy Duty PVC Liquid Suction Hose with High UV Resistance
  • Typical Applications
    Agricultural liquid fertilizers, Air seeder lines, Fish suction, Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • UPC_NO
    822353179802
  • Working Pressure
    30 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)