Motion
SLSPOR-MM12X400

KURIYAMA OF AMERICA
SLSPOR-MM12X400

SLSPOR Series 3/4 in. Hose ID and 400 ft Assembled Length 2,500 PSI Hose Assembly with Orange Slither® Cover
MI ITEM #10920048
MFR #SLSPOR-MM12X400
List Price$3,666.21/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
SLSPOR-MM12X400

SLSPOR Series 3/4 in. Hose ID and 400 ft Assembled Length 2,500 PSI Hose Assembly with Orange Slither® Cover
MI ITEM #10920048
MFR #SLSPOR-MM12X400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,666.21/pc for your price

Overview

Mfr description
SLSPOR-MM12X400 2500PSI SLITHER SEWER 3/

Specifications

  • Working Pressure
    2500 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Orange
  • UPC_NO
    822353150429
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text