Motion
SLSPOR-MM16X500

KURIYAMA OF AMERICA
SLSPOR-MM16X500

SLSPOR Series 1 in. Hose ID and 500 ft Assembled Length 2,500 PSI Hose Assembly with Orange Slither® Cover
Mi Item #10920051
MFR #SLSPOR-MM16X500
Price$5,408.17/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
SLSPOR-MM16X500

SLSPOR Series 1 in. Hose ID and 500 ft Assembled Length 2,500 PSI Hose Assembly with Orange Slither® Cover
Mi Item #10920051
MFR #SLSPOR-MM16X500

Mfr description
SLSPOR-MM16X500 2500PSI SLITHER SEWER 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,408.17/pc

Specifications

Details

  • Color
    Orange
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • UPC_NO
    822353150450
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)