Motion
SLV-VAP2X3
SLV-VAP2X3 Tigerflex® 2.02 in. Fits Hose (ID) Banding Sleeve - Flexible PVC
MI ITEM #10920058
MFR #SLV-VAP2X3
List Price$41.97/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SLV-VAP2X3 Tigerflex® 2.02 in. Fits Hose (ID) Banding Sleeve - Flexible PVC
MI ITEM #10920058
MFR #SLV-VAP2X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.97/pc for your price

Overview

Mfr description
SLV-VAP2X3 BANDING SLEEVE CORN 2"X3'

Specifications

  • Inside Diameter
    2.02 in
  • Material
    Flexible PVC
  • Style
    Non-Food Grade
  • Type
    Banding Sleeves
  • Color
    Yellow
  • Additional Details
    Flexible PVC Sleeves, Helps prevent overbending near the coupling. Cut into approximately 12-inch lengths; screw onto hose at each end. Phthalate Free SLV-VAP™ Series, Yellow, non-food grade flexible PVC For hoses with low-profile, counterclockwise helix (Refer to Tigerflex® Accessories compatability chart) Made in the USA
  • Length
    3 ft
  • Manufacturer Upc Number
    822353138175
  • UPC_NO
    822353138175
  • Product Types
    Banding Sleeves - Flexible PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought