Motion
SPHM1000
SPHM1000 10 in. Size Hose Mender
Mi Item #10920069
MFR #SPHM1000
Price$441.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPHM1000 10 in. Size Hose Mender
Mi Item #10920069
MFR #SPHM1000

Mfr description
SPHM1000 STEEL HOSE MENDER 10"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.58/pc

Specifications

Dimensions

  • Size
    10
  • Weight
    28.63 lb

Details

  • Manufacturer Upc Number
    822353156988
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Hose Mender
  • Type
    Mender
  • UPC_NO
    822353156971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)