Motion
SPHM1200
SPHM1200 12 in. Size Hose Mender
MI ITEM #10920070
MFR #SPHM1200
Your Price$581.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPHM1200 12 in. Size Hose Mender
MI ITEM #10920070
MFR #SPHM1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$581.71/pc(List $784.13)

Overview

Mfr description
SPHM1200 STEEL HOSE MENDER 12"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353156971
  • Product Types
    Hose Mender
  • Size
    12
  • Type
    Mender
  • UPC_NO
    822353156988
  • Weight
    48.46 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text