Motion
SPN1200
Hose & Tubing Accessory - Zinc-Plated Steel Material, 12 in Hose ID, Male
Mi Item #10920076
MFR #SPN1200
Price$612.02/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessory - Zinc-Plated Steel Material, 12 in Hose ID, Male
Mi Item #10920076
MFR #SPN1200

Mfr description
SPN1200 STEEL PLATED HOSE NIPPLE 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.02/pc

Specifications

Dimensions

  • End 1 Size
    12.0000 in
  • End 2 Size
    12.0000 in
  • Hose Diameter
    12.0000 in
  • Hose Inside Diameter
    12 in
  • Inside Diameter
    12.0000 in, 190.50 mm
  • Size
    12
  • Thread Size
    12 NPT
  • Weight
    33.18 lb

Details

  • Additional Details
    Complies with ASTM A53 B welded pipe, Multi-serrated barb design allows for secure hose grip when properly clamped or crimped.
  • Application
    Low pressure suction and discharge applications
  • Coating
    Zinc Plated
  • Compatible Hose Series
    SPN
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Hose and pipes of the same thread size
  • Manufacturer Catalog Number
    SPN1200
  • Manufacturer Compatibility
    Kuriyama
  • Manufacturer Upc Number
    822353032466
  • Material
    Zinc-Plated Steel
  • Maximum Operating Pressure
    50 psi
  • Maximum Working Pressure
    50 psi, 3.45 bar
  • Port Gender
    Male
  • Product Types
    Hose Nipple (Zinc Plated Steel) NPT Threads
  • Seal Type
    NPT Tapered
  • Standards Met
    ASTM A53 B
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • UPC_NO
    822353032466
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)