Motion
SPOR-MM16X200

KURIYAMA OF AMERICA
SPOR-MM16X200

SPOR-MM16X200 SPOR Series 1 in. Hose ID and 200 ft. Assembled Length Orange Cover 2,500 PSI Hose Assembly
Mi Item #10920080
MFR #SPOR-MM16X200
Price$1,975.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
SPOR-MM16X200

SPOR-MM16X200 SPOR Series 1 in. Hose ID and 200 ft. Assembled Length Orange Cover 2,500 PSI Hose Assembly
Mi Item #10920080
MFR #SPOR-MM16X200

Mfr description
SPOR-MM16X200 2500 PSI SEWER HOSE 1"X200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,975.11/pc

Specifications

Details

  • Additional Details
    Made in USA
  • Color
    Orange
  • Manufacturer Upc Number
    822353173701
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series SPOR Orange Cover 2,500 PSI Hose Assemblies
  • Type
    Hose Assemblies
  • UPC_NO
    822353173701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)