Motion
SPOR-MM16X700

KURIYAMA OF AMERICA
SPOR-MM16X700

SPOR-MM16X700 SPOR Series 1 in. Hose ID and 700 ft. Assembled Length Orange Cover 2,500 PSI Hose Assembly
MI ITEM #10920082
MFR #SPOR-MM16X700
List Price$6,948.78/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
SPOR-MM16X700

SPOR-MM16X700 SPOR Series 1 in. Hose ID and 700 ft. Assembled Length Orange Cover 2,500 PSI Hose Assembly
MI ITEM #10920082
MFR #SPOR-MM16X700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,948.78/pc for your price

Overview

Mfr description
SPOR-MM16X700 2500 PSI SEWER HOSE 1"X700

Specifications

  • Additional Details
    Made in USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series SPOR Orange Cover 2,500 PSI Hose Assemblies
  • Type
    Hose Assemblies
  • Manufacturer Upc Number
    822353195895
  • UPC_NO
    822353195895
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought