Motion
SPOR-MM16X900

KURIYAMA OF AMERICA
SPOR-MM16X900

SPOR-MM16X900 SPOR Series 1 in. Hose ID and 900 ft. Assembled Length Orange Cover 2,500 PSI Hose Assembly
MI ITEM #10920083
MFR #SPOR-MM16X900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
SPOR-MM16X900

SPOR-MM16X900 SPOR Series 1 in. Hose ID and 900 ft. Assembled Length Orange Cover 2,500 PSI Hose Assembly
MI ITEM #10920083
MFR #SPOR-MM16X900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Made in USA
  • Color
    Orange
  • Manufacturer Upc Number
    822353207031
  • Product Types
    Series SPOR Orange Cover 2,500 PSI Hose Assemblies
  • Type
    Hose Assemblies

Overview

Mfr description
SPOR-MM16X900 2500 PSI SEWER HOSE 1"X900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought