Motion
SPRN-075100
Hose & Tubing Accessory - Zinc-Plated Steel Material, 3/4 in Hose ID, Male
Mi Item #10920087
MFR #SPRN-075100
Price$15.33/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessory - Zinc-Plated Steel Material, 3/4 in Hose ID, Male
Mi Item #10920087
MFR #SPRN-075100

Mfr description
SPRN-075100 STEEL PLTD RED NIPPLE 3/4"X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.33/pc

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • End 2 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Size
    3/4 x 1
  • Thread Size
    1 NPT
  • Weight
    0.35 lb

Details

  • Additional Details
    Complies with ASTM A53 B welded pipe.
  • Application
    Low pressure suction and discharge applications
  • Coating
    Zinc Plated
  • Connection 1 Short Name
    NPT
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 2
    Hose
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Manufacturer Upc Number
    822353189481
  • Material
    Zinc-Plated Steel
  • Maximum Operating Pressure
    125 psi
  • Maximum Working Pressure
    125 psi, 8.6 bar
  • Product Types
    Jump Size Hose Nipple (Zinc Plated Steel) NPT Threads
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • UPC_NO
    822353189481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)