Motion
SPRN-100075
Hose & Tubing Accessory - Zinc-Plated Steel Material, 1 in Hose ID, Male
MI ITEM #10920088
MFR #SPRN-100075
Price$7.54/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessory - Zinc-Plated Steel Material, 1 in Hose ID, Male
MI ITEM #10920088
MFR #SPRN-100075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.54/pc

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • End 2 Size
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1 x 3/4
  • Thread Size
    3/4 in
  • Weight
    0.19 lb

Details

  • Additional Details
    Multi-serrated barb design allows for secure hose grip when properly clamped or crimped.
  • Application
    Low pressure suction and discharge applications
  • Coating
    Zinc Plated
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 2
    Hose
  • Fitting Shape
    Nipple
  • Manufacturer Upc Number
    822353189498
  • Material
    Zinc-Plated Steel
  • Maximum Operating Pressure
    125 psi
  • Maximum Working Pressure
    125 psi, 8.6 bar
  • Product Types
    Jump Size Hose Nipple (Zinc Plated Steel) NPT Threads
  • Standards Met
    ASTM A53 B
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • UPC_NO
    822353189498

Overview

Mfr description
SPRN-100075 STEEL PLTD RED NIPPLE 1"X3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought