Motion
SPRN-200150
SPRN-200150 2 x 1 1/2 in. Size Jump Size Hose Nipple (Zinc Plated Steel) NPT Threads
MI ITEM #10920094
MFR #SPRN-200150
List Price$15.07/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPRN-200150 2 x 1 1/2 in. Size Jump Size Hose Nipple (Zinc Plated Steel) NPT Threads
MI ITEM #10920094
MFR #SPRN-200150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.07/pc for your price

Overview

Mfr description
SPRN-200150 STL PLTD RED NIPPLE 2"X1-1/2

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Zinc-Plated Steel
  • End Type 2
    Hose
  • Size
    2 x 1 1/2
  • Manufacturer Upc Number
    822353189559
  • UPC_NO
    822353189559
  • Type
    Hose Nipple
  • Weight
    0.73 lb
  • Product Types
    Jump Size Hose Nipple (Zinc Plated Steel) NPT Threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought