Motion
SPRN-250300
Hose & Tubing Accessory - Zinc-Plated Steel Material, 2-1/2 in Hose ID, Male
Mi Item #10920098
MFR #SPRN-250300
Price$36.68/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessory - Zinc-Plated Steel Material, 2-1/2 in Hose ID, Male
Mi Item #10920098
MFR #SPRN-250300

Mfr description
SPRN-250300 STL PLTD RED NIPPLE 2-1/2"X3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.68/pc

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • End 2 Size
    2.5000 in
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Size
    2 1/2 x 3
  • Thread Size
    3 in
  • Weight
    1.92 lb

Details

  • Additional Details
    Multi-serrated barb design allows for secure hose grip when properly clamped or crimped.
  • Application
    Low pressure suction and discharge applications
  • Coating
    Zinc Plated
  • Compatible Banding Types
    ClampedCrimped
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 2
    Hose
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF
  • For Use With
    Hose and pipes
  • Manufacturer Catalog Number
    SPRN-250300
  • Manufacturer Compatibility
    Kuriyama
  • Manufacturer Upc Number
    822353189580
  • Material
    Zinc-Plated Steel
  • Maximum Operating Pressure
    75 psi
  • Port Gender
    Male
  • Product Types
    Jump Size Hose Nipple (Zinc Plated Steel) NPT Threads
  • Seal Type
    NPT Tapered
  • Standards Met
    ASTM A53 B
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • UPC_NO
    822353189580
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)