Motion
SPRN-300250
Hose & Tubing Accessory - Zinc-Plated Steel Material, 3 in Hose ID, Male
MI ITEM #10920099
MFR #SPRN-300250
Price$41.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessory - Zinc-Plated Steel Material, 3 in Hose ID, Male
MI ITEM #10920099
MFR #SPRN-300250

Mfr description
SPRN-300250 STL PLTD RED NIPPLE 3"X2-1/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.37/pc

Specifications

Dimensions

  • End 1 Size
    2.5000 in
  • End 2 Size
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Size
    3 x 2 1/2
  • Thread Size
    2-1/2 in
  • Weight
    1.91 lb

Details

  • Application
    Low pressure suction and discharge applications
  • Coating
    Zinc Plated
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 2
    Hose
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPT
  • Manufacturer Upc Number
    822353189597
  • Material
    Zinc-Plated Steel
  • Maximum Operating Pressure
    75 psi
  • Maximum Working Pressure
    75 psi, 5.17 bar
  • Product Types
    Jump Size Hose Nipple (Zinc Plated Steel) NPT Threads
  • Standards Met
    ASTM A53 B
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • UPC_NO
    822353189597

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)