Motion
SPRN-400300
Hose & Tubing Accessory - Zinc-Plated Steel Material, 4 in Hose ID
Mi Item #10920101
MFR #SPRN-400300
Price$62.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessory - Zinc-Plated Steel Material, 4 in Hose ID
Mi Item #10920101
MFR #SPRN-400300

Mfr description
SPRN-400300 STL PLTD RED NIPPLE 4"X3"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.04/pc

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • End 2 Size
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Size
    4 x 3
  • Thread Size
    3 in
  • Weight
    2.91 lb

Details

  • Application
    Low pressure suction and discharge applications
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Type 2
    Hose
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF
  • Manufacturer Upc Number
    822353189610
  • Material
    Zinc-Plated Steel
  • Maximum Operating Pressure
    75 psi
  • Maximum Working Pressure
    75 psi, 5.17 bar
  • Product Types
    Jump Size Hose Nipple (Zinc Plated Steel) NPT Threads
  • Standards Met
    ASTM A53 B
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • UPC_NO
    822353189610
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)