Motion
SS304-A400
Elbow & Straight Adapter - Straight
MI ITEM #10920113
MFR #SS304-A400
Price$168.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Straight
MI ITEM #10920113
MFR #SS304-A400

Mfr description
SS304-A400 ST-STL 304 PART A 4" ADAPTER
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.61/pc

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • Size
    4
  • Thread Size
    4.0000 NPT
  • Weight
    2.88 lb

Details

  • Application
    Agriculture, Chemicals, Petroleum, Construction, Material Handling, Irrigation, Fracking
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type
    Male Adapter
  • End Type 2
    Female NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Gasket Material
    Buna-N
  • Handle Material
    304 Stainless Steel
  • Manufacturer Upc Number
    822353125632
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Stainless Steel Part A Male Adapter x Female NPT
  • Seal Material
    Buna-N
  • Standards Met
    A-A-59326
  • Style
    Part A
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353125632
  • With Screen
    No
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)