Motion
SS304-B075
Elbow & Straight Adapters - 3/4 in Coupling Size, Stainless Steel Body, Part B, Female Coupler x Male Thread NPT
Mi Item #10920117
MFR #SS304-B075
Price$22.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3/4 in Coupling Size, Stainless Steel Body, Part B, Female Coupler x Male Thread NPT
Mi Item #10920117
MFR #SS304-B075

Mfr description
SS304-B075 ST-STL 304 PART B 3/4" COUPLE
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.36/pc

Specifications

Dimensions

  • Coupling Size
    3/4 in
  • Size
    3/4
  • Weight
    0.42 lb

Details

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler x Male Thread NPT
  • Manufacturer Upc Number
    822353127667
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part B
  • Product Types
    Stainless Steel Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353127667
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)