Motion
SS304-D075
Elbow & Straight Adapter - Straight
Mi Item #10920136
MFR #SS304-D075
Price$33.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Straight
Mi Item #10920136
MFR #SS304-D075

Mfr description
SS304-D075 ST-STL 304 PART D 3/4" COUPLE
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.47/pc

Specifications

Dimensions

  • Coupling Size
    0.7500 in
  • Inside Diameter
    0.7500 in
  • Size
    3/4
  • Thread Size
    0.7500 NPT
  • Weight
    0.52 lb

Details

  • Additional Details
    SS304 Stainless Steel Quick-Acting Couplings
  • Application
    Food and Beverage
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Buna-N
  • Handle Material
    304 Stainless Steel
  • Manufacturer Upc Number
    822353126424
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Stainless Steel Part D Female Coupler x Female NPT
  • Seal Material
    Buna-N
  • Standards Met
    A-A-59326
  • Style
    Coupler
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353126424
  • With Screen
    No
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)