Motion
SS304-DC100
SS304-DC100 1 in. Size Stainless Steel Part DC Dust Cap
MI ITEM #10920146
MFR #SS304-DC100
Price$32.60/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS304-DC100 1 in. Size Stainless Steel Part DC Dust Cap
MI ITEM #10920146
MFR #SS304-DC100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.60/pc

Specifications

Dimensions

  • Size
    1 in
  • Weight
    0.54 lb

Details

  • Body Material
    Stainless Steel
  • Manufacturer Upc Number
    822353125816
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Stainless Steel Part DC Dust Caps
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353125816
  • Working Pressure
    250 psi

Overview

Mfr description
SS304-DC100 ST-STL 304 PART DC 1" DUST C
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs Stainless steel alloy chemical composition is analyzed on every melt Composition test certificate is available upon request Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought