Motion
SS304-DC150
Stainless Steel Dust Cap - Stainless Steel Material
MI ITEM #10920148
MFR #SS304-DC150
Price$50.76/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Dust Cap - Stainless Steel Material
MI ITEM #10920148
MFR #SS304-DC150

Mfr description
SS304-DC150 ST-STL 304 PART DC 1-1/2"DSC
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs Stainless steel alloy chemical composition is analyzed on every melt Composition test certificate is available upon request Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.76/pc

Specifications

Dimensions

  • Size
    1 1/2 in
  • Weight
    1.46 lb

Details

  • Additional Details
    Complies with Mil-Spec A-A-59326 for material and interchangeability in relevant sizes, 304 stainless steel handles, handle pins, pull rings, and safety clips, Buna-N gasket included
  • Application
    Food & beverage, chemical, marine, oil & gas
  • Body Material
    Stainless Steel
  • Configuration
    Cap
  • Connection Type
    Cam & Groove
  • End 1 Style
    Cam & Groove
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • Manufacturer Upc Number
    822353127964
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Stainless Steel Part DC Dust Caps
  • Seal Material
    Buna-N
  • Standards Met
    Mil-Spec A-A-59326, ASTM A666/304
  • Style
    Part DC Dust Cap
  • Thread Type
    Cam & Groove
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353127964
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)