Motion
SS304-DP250
SS304-DP250 2 1/2 in. Size Stainless Steel Part DP Dust Plug
MI ITEM #10920161
MFR #SS304-DP250
List Price$60.10/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS304-DP250 2 1/2 in. Size Stainless Steel Part DP Dust Plug
MI ITEM #10920161
MFR #SS304-DP250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.10/pc for your price

Overview

Mfr description
SS304-DP250 ST-STL 304 PART DP 2-1/2 DSP
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Stainless Steel Part DP Dust Plugs
  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Gasket Material
    Buna-N
  • Handle Material
    Type 304 Stainless Steel
  • Manufacturer Upc Number
    822353125984
  • Maximum Operating Pressure
    150 psi
  • UPC_NO
    822353125984
  • Type
    Quick-Acting Coupling
  • Working Pressure
    150 psi
  • Size
    2 1/2 in
  • Weight
    1.47 lb
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text