Motion
SS304-E050
SS304-E050 1/2 x 1/2 in. Size Stainless Steel Part E Male Adapter x Hose Shank
MI ITEM #10920165
MFR #SS304-E050
List Price$17.92/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS304-E050 1/2 x 1/2 in. Size Stainless Steel Part E Male Adapter x Hose Shank
MI ITEM #10920165
MFR #SS304-E050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.92/pc for your price

Overview

Mfr description
SS304-E050 ST-STL 304 PART E 1/2" ADAPTE
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353127872
  • Product Types
    Stainless Steel Part E Male Adapter x Hose Shank
  • Size
    1/2 x 1/2
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353127872
  • Weight
    0.25 lb
  • Working Pressure
    250 psi
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text