Motion
SS304-E075
Elbow & Straight Adapter - Straight
Mi Item #10920166
MFR #SS304-E075
Price$16.12/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Straight
Mi Item #10920166
MFR #SS304-E075

Mfr description
SS304-E075 ST-STL 304 PART E 3/4" ADAPTE
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.12/pc

Specifications

Dimensions

  • Coupling Size
    0.7500 in
  • Inside Diameter
    0.7500 in
  • Size
    3/4
  • Weight
    0.36 lb

Details

  • Application
    Food and Beverage, Chemical Transfer, Marine, Petroleum Service
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Manufacturer Upc Number
    822353125861
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Stainless Steel Part E Male Adapter x Hose Shank
  • Standards Met
    A-A-59326
  • Style
    Adapter
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353125861
  • With Screen
    No
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)